EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

#10-32X1-1/2 UNF SOC CAP SCR ALLOY BARE

082.1032.112 - UNSPSC 31161518
7062311150961 100
#10-32X1-1/2 UNF SOC CAP SCR ALLOY BARE #10-32X1-1/2 UNF SOC CAP SCR ALLOY BARE
#10-32X1-1/2 UNF SOC CAP SCR ALLOY BARE

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
TPI 32
Length 1-1/2 in
Material High Alloy Steel
Finish Bare
Head Diameter 0.307 in
Head Height 0.188 in
Thread Length 1.27 in
Thread Type Partial Thread
Drive Size 5/32 in
EAN 4066443321665

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like