#10-32X1-1/4 UNF SOC CAP SCR ALLOY BARE
082.1032.114
- UNSPSC 31161518
7062311125961 100
7062311125961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 32 |
| Length | 1-1/4 in |
| Material | High Alloy Steel |
| Finish | Bare |
| Head Diameter | 0.307 in |
| Head Height | 0.188 in |
| Thread Length | 1-1/4 in |
| Thread Type | Full Thread |
| Drive Size | 5/32 in |
| EAN | 4066443321672 |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Notices
More sizes and finishes available in OnDemand
