⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

#10-32X1 UNF SOC CAP SCR 316 SS

081.1032.1 - UNSPSC 31161518
7062311100961 100
#10-32X1 UNF SOC CAP SCR 316 SS #10-32X1 UNF SOC CAP SCR 316 SS
#10-32X1 UNF SOC CAP SCR 316 SS
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
TPI 32
Length 1 in
Material Stainless Steel
Material Grade 18.8
Head Diameter 0.307 in
Head Height 0.188 in
Thread Length 1 in
Thread Type Full Thread
Drive Size 5/32 in
EAN 4066443321603

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Notices

More sizes and finishes available in OnDemand

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.