#8-32X3/4 UNC SOC CAP SCR ALLOY BARE
082.8.34
- UNSPSC 31161518
7062308075961
7062308075961
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | # 8 |
| TPI | 32 |
| Length | 4 in |
| Material | High Alloy Steel |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Notices
More sizes and finishes available in OnDemand
