
1/2-13X2-1/2 UNC SOC CAP SCR 316 SS
081.12.212
- UNSPSC 31161501
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 1/2 in |
Length | 2-1/2 in |
TPI | 13 |
Material | Stainless Steel |
Material Grade | 18.8 |
Head Diameter | 0.743 in |
Head Height | 0.496 in |
Thread Length | 2.38 in |
Thread Type | Partially Threaded |
Drive Size | 3/8 in |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.