1/4-20X1-1/2 UNC SOC CAP SCR ALLOY BARE
7062314150961 50
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 9:43 AM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 9:43 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Length | 1-1/2 in |
| Material | High Alloy Steel |
| Finish | Bare |
| Head Diameter | 0.37 in |
| Head Height | 0.247 in |
| Thread Length | 1-1/2 in |
| Thread Type | Partial Thread |
| Drive Size | 3/16 in |
| EAN | 4066443314131 |
Features
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Notices
Review(s)
Product not yet rated.
