THIS WEEK ONLY: Shop Our Limited-Edition Products.

3/8-16X2-1/2 UNC SOC CAP SCR 316 SS

081.38.212 - UNSPSC 31161518
R637660524
3/8-16X2-1/2 UNC SOC CAP SCR 316 SS 3/8-16X2-1/2 UNC SOC CAP SCR 316 SS
3/8-16X2-1/2 UNC SOC CAP SCR 316 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/8 in
TPI 16
Length 2-1/2 in
Material Stainless Steel
Material Grade 18.8
Head Diameter 0.556 in
Head Height 0.373 in
Thread Length 1.94 in
Thread Type Partial Thread
Drive Size 5/16 in

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.