5/16-18X2 UNC SOC CAP SCR 316 SS
081.516.2
- UNSPSC 31161518
7064331200961 15
7064331200961 15
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/16 in |
| TPI | 18 |
| Length | 2 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Diameter | 0.463 in |
| Head Height | 0.309 in |
| Thread Length | 1.71 in |
| Thread Type | Full Thread |
| Drive Size | 1/4 in |
| EAN | 4066443326394 |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
