7/16-14X2 UNC SOC CAP SCR ALLOY BARE
082.716.2
- UNSPSC 31161518
7062343200961 50
7062343200961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 5:51 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 7/16 in |
| TPI | 14 |
| Length | 2 in |
| Material | High Alloy Steel |
| Finish | Bare |
| Head Diameter | 0.649 in |
| Head Height | 0.434 in |
| Thread Length | 2 in |
| Thread Type | Full Thread |
| Drive Size | 3/8 in |
| EAN | 4066443310737 |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
