



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | #10 |
TPI | 24 |
Length | 3/4 in |
Material | Alloy Steel |
Finish | Bare |
Point Type | Cup |
Socket Depth | 0.100 in |
Drive Size | 3/32 in |
Product not yet rated.