![1/4-20X3/8 UNC SET SCR CUPPT ALLOY BARE](https://wurth-pim.imgix.net/Product/25544014.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=64cf6d0d3c52902e2c4b197b2f942b19)
![1/4-20X3/8 UNC SET SCR CUPPT ALLOY BARE](https://pim.wurth.ca/Product/25544014.jpg)
![1/4-20X3/8 UNC SET SCR CUPPT ALLOY BARE](https://wurth-pim.imgix.net/Product/25544014.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=64cf6d0d3c52902e2c4b197b2f942b19)
![](https://pim.wurth.ca/Product/25544014.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Length | 3/8 in |
Material | Alloy Steel |
Finish | Bare |
Point Type | Cup |
Socket Depth | 0.125 in |
Drive Size | 1/8 in |
Product not yet rated.