5/16-18X1/2 UNC SET SCR CUPPT ALLOY BARE
255.516.12
- UNSPSC 31161505
7069331050961 50
7069331050961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/16 in |
| TPI | 18 |
| Length | 1/2 in |
| Material | Alloy Steel |
| Finish | Bare |
| Point Type | Cup |
| Socket Depth | 0.156 in |
| Drive Size | 5/32 in |
| EAN | 4061975944146 |
Notices
More sizes and finishes available in OnDemand
| 964.000256 | SCR-SORT-STANDARD-SET-SCREW-1275PCS | qty 50 |
Review(s)
Product not yet rated.
