5/16-18X3/8 UNC SET SCR CUPPT ALLOY BARE
255.516.38
- UNSPSC 31161505
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 5/16 in |
TPI | 18 |
Length | 3/8 in |
Material | Alloy Steel |
Finish | Bare |
Point Type | Cup |
Socket Depth | 0.156 in |
Drive Size | 5/32 in |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.