1/2(3/8-16)X3/8 UNC SOC SHLDR SCR ALLOY BARE
088.12.38
- UNSPSC 31161631
7060350037990
7060350037990
Delivery
0 Review(s)
1/2(3/8-16)X3/8 UNC SOC SHLDR SCR ALLOY BARE — 088.12.38
- 1/2(3/8-16)X1/2 UNC SOC SHLDR SCR ALLOY BARE — 088.12.12
- 1/2(3/8-16)X3/8 UNC SOC SHLDR SCR ALLOY BARE — 088.12.38
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Shank Diameter | 1/2 in |
| Diameter | 3/8 in |
| TPI | 16 |
| Shank Length | 3/8 in |
| Material | High Alloy Steel |
| Finish | Bare |
| Drive Type | Socket |
| Head Diameter | 0.750 in |
| Head Height | 0.312 in |
| Thread Length | 0.625 in |
| Drive Size | 1/4 in |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
