STUD GR8 BARE 3/8x2-1/2 USS/USS
252.38.212
- UNSPSC 31161619
050819597 961 10
050819597 961 10
Delivery
0 Review(s)
STUD GR8 BARE 3/8x2-1/2 USS/USS — 252.38.212
- STUD GR8 BARE 3/8x1-3/4 SAE/USS — 252.38.134
- STUD GR8 BARE 3/8x2 USS/USS — 252.38.2
- STUD GR8 BARE 3/8x2-1/2 USS/USS — 252.38.212
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread #1 Diameter | 3/8 in |
| Thread #1 TPI | 16 |
| Thread #1 Length | 1/2 in |
| Thread #2 Diameter | 3/8 in |
| Thread #2 TPI | 16 |
| Thread #2 Length | 1-7/8 in |
| Overall Length | 2-1/2 in |
| Material | Steel |
| Finish | Bare |
| Grade | 8 |
| EAN | 4065233002210 |
Review(s)
Product not yet rated.
