



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Thread #1 Diameter | 5/16 in |
Thread #1 TPI | 24 |
Thread #1 Length | 1 in |
Thread #2 Diameter | 5/16 in |
Thread #2 TPI | 18 |
Thread #2 Length | 9/16 in |
Overall Length | 2 in |
Material | Steel |
Finish | Bare |
Grade | 8 |
EAN | 4061975300744 |
Product not yet rated.