M12-1.75X1 m THREADED ROD 4.8 ZN DIN 975
957.12.1
- UNSPSC 31161618
095812 961
095812 961
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M12 |
| Pitch | 1.75 mm |
| Length | 1.0 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 4.8 |
| Standards Met | DIN 975 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
