1/4-20X36 UNC THREADED ROD 316 SS
960.14
- UNSPSC 31161618
R637669456
R637669456
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Length | 36 in |
| Material | Stainless Steel |
| Material Grade | 316 |
Review(s)
Product not yet rated.
