



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 5/8 in |
TPI | 11 |
Length | 36 in |
Material | Stainless Steel |
Material Grade | 316 |
Product not yet rated.