THREADED ROD B7 YLZN 1/2-13x36 UNC
959.12
- UNSPSC 31161618
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
10 pieces in stock at Vaughan, ON as of 5:50 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1/2 in |
TPI | 13 |
Length | 36 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
Grade | B7 |
EAN | 4052713984593 |
Review(s)
Product not yet rated.