



15 pieces in stock at Vaughan, ON as of 4:56 AM. Directions. Call: (289) 474-5447
20 pieces in stock at Mississauga, ON as of 4:56 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | 3/8 in |
TPI | 16 |
Length | 36 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
Grade | B7 |
EAN | 4052713984616 |
Product not yet rated.