STUD DIN939 5.8 BARE M10-1.5x35mm
250.10.35
- UNSPSC 31161619
025010 35 961 25
025010 35 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
STUD DIN939 5.8 BARE M10-1.5x35mm — 250.10.35
- STUD DIN939 5.8 BARE M10x30mm — 250.10.30
- STUD DIN939 5.8 BARE M10-1.5x35mm — 250.10.35
- STUD DIN939 5.8 BARE M10x40mm — 250.10.40
- STUD DIN939 5.8 BARE M10x50mm — 250.10.50
- STUD DIN939 5.8 BARE M8x25mm — 250.8..25
- STUD DIN939 5.8 BARE M8x35mm — 250.8..35
- STUD DIN939 5.8 BARE M8x40mm — 250.8..40
- STUD DIN939 5.8 BARE M8x45mm — 250.8..45
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M10 |
| Shoulder and Long Thread Length | 35 mm |
| Long Thread Length | 26 mm |
| Short Thread Length | 12 mm |
| Material | Steel |
| Finish | Bare |
| Class | 5.8 |
| Standards Met | DIN 939 |
| Thread Pitch | 1.5 |
| EAN | 4066443303715 |
Review(s)
Product not yet rated.
