![FENDER WSH DIN522 ZN M10.5x40x2mm](https://wurth-pim.imgix.net/Product/40220.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c5c137a933d104fb80f2726959bbf169)
![FENDER WSH DIN522 ZN M10.5x40x2mm](https://pim.wurth.ca/Product/40220.jpg)
![FENDER WSH DIN522 ZN M10.5x40x2mm](https://wurth-pim.imgix.net/Product/40220.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c5c137a933d104fb80f2726959bbf169)
![](https://pim.wurth.ca/Product/40220.jpg)
700 pieces in stock at Vaughan, ON as of 8:19 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | M10 |
Finish | Clear Zinc |
Inner Diameter | 10.2 mm |
Outer Diameter | 40 mm |
Thickness | 2.0 mm |
Material | Steel |
Standards Met | DIN 522 |
EAN | 4011231361620 |