![FENDER WSH DIN522 ZN M12x32x1.5mm](https://wurth-pim.imgix.net/Product/40220.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c5c137a933d104fb80f2726959bbf169)
![FENDER WSH DIN522 ZN M12x32x1.5mm](https://pim.wurth.ca/Product/40220.jpg)
![FENDER WSH DIN522 ZN M12x32x1.5mm](https://wurth-pim.imgix.net/Product/40220.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c5c137a933d104fb80f2726959bbf169)
![](https://pim.wurth.ca/Product/40220.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | M12 |
Finish | Clear Zinc |
Inner Diameter | 13.0 mm |
Outer Diameter | 32 mm |
Thickness | 1.5 mm |
Material | Steel |
Standards Met | DIN 522 |
EAN | 4024835974400 |
Product not yet rated.