FENDER WSH DIN522 ZN M4.3x20x1.25mm
411.4..20
- UNSPSC 31161807
04114 20 005 100
04114 20 005 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | M4 |
| Inner Diameter | 4.3 mm |
| Outer Diameter | 20 mm |
| Thickness | 1.25 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Standards Met | DIN 522 |
| EAN | 4011231362184 |
Review(s)
Product not yet rated.
