FENDER WSH DIN522 ZN M5.3x20x1.25mm
411.5..20
- UNSPSC 31161807
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M5 |
Finish | Clear Zinc |
Inner Diameter | 5.3 mm |
Outer Diameter | 20 mm |
Thickness | 1.25 mm |
Material | Steel |
Standards Met | DIN 522 |
EAN | 4011231362269 |
Review(s)
Product not yet rated.