



800 pieces in stock at Vaughan, ON as of 6:17 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | M6 |
Inner Diameter | 6.4 mm |
Outer Diameter | 18 mm |
Thickness | 1.5 mm |
Material | Steel |
Finish | Clear Zinc |
Standards Met | DIN 522 |
EAN | 4011231362436 |
Product not yet rated.