



800 pieces in stock at Vaughan, ON as of 7:56 AM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 7:56 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M6 |
Inner Diameter | 6.5 mm |
Outer Diameter | 20 mm |
Thickness | 1.25 mm |
Material | Steel |
Finish | Clear Zinc |
Standards Met | DIN 522 |
EAN | 4011231362474 |