Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FENDER WSH DIN522 ZN M7.4x20x1.25mm

411.7..20 - UNSPSC 31161807
04117 20 005 100
FENDER WSH DIN522 ZN M7.4x20x1.25mm FENDER WSH DIN522 ZN M7.4x20x1.25mm
FENDER WSH DIN522 ZN M7.4x20x1.25mm

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Compatible Screw Size M7
Inner Diameter 7.5 mm
Outer Diameter 20 mm
Thickness 1.25 mm
Material Steel
Finish Clear Zinc
Standards Met DIN 522
EAN 4011231362733

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.