



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | M8 |
Inner Diameter | 8.5 mm |
Outer Diameter | 25 mm |
Thickness | 1.25 mm |
Material | Steel |
Finish | Clear Zinc |
Standards Met | DIN 522 |
EAN | 4011231362863 |
Product not yet rated.