



900 pieces in stock at Vaughan, ON as of 11:12 PM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 11:12 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M8 |
Inner Diameter | 8.5 mm |
Outer Diameter | 30 mm |
Thickness | 1.5 mm |
Material | Steel |
Finish | Clear Zinc |
Standards Met | DIN 522 |
EAN | 4011231363044 |
Product not yet rated.