



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | M10 |
Inner Diameter | 10.5 mm |
Outer Diameter | 30 mm |
Thickness | 2.5 mm |
Material | Stainless Steel |
Material Grade | 18.8 |
Standards Met | DIN 9021 |
Product not yet rated.