![FENDER WSH DIN9021 18.8 SS M8.4x25x1.25mm](https://wurth-pim.imgix.net/Product/40614.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c007f49ee0b6165729b4424908dfa7ac)
![FENDER WSH DIN9021 18.8 SS M8.4x25x1.25mm](https://pim.wurth.ca/Product/40614.jpg)
![FENDER WSH DIN9021 18.8 SS M8.4x25x1.25mm](https://wurth-pim.imgix.net/Product/40614.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c007f49ee0b6165729b4424908dfa7ac)
![](https://pim.wurth.ca/Product/40614.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | M8 |
Inner Diameter | 8.4 mm |
Outer Diameter | 24 mm |
Thickness | 2.0 mm |
Material | Stainless Steel |
Material Grade | 18.8 |
Standards Met | DIN 9021 |
Product not yet rated.