FLAT WSH DIN125 A2 SS M10x20x2.0mm
040910 005 100
Delivery
Units/package: 100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
300 pieces in stock at Vaughan, ON as of 8:02 AM. Directions. Call: (289) 474-5447
1100 pieces in stock at Mississauga, ON as of 8:02 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | M10 |
| Inner Diameter | 10.5 mm |
| Outer Diameter | 20 mm |
| Thickness | 2.0 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Standards Met | DIN 125 |
| EAN | 4011231358521 |
Review(s)
Product not yet rated.
