![FLAT WSH DIN125 A2 SS M12x24x2.5mm](https://wurth-pim.imgix.net/Product/40614.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c007f49ee0b6165729b4424908dfa7ac)
![FLAT WSH DIN125 A2 SS M12x24x2.5mm](https://pim.wurth.ca/Product/40614.jpg)
![FLAT WSH DIN125 A2 SS M12x24x2.5mm](https://wurth-pim.imgix.net/Product/40614.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c007f49ee0b6165729b4424908dfa7ac)
![](https://pim.wurth.ca/Product/40614.jpg)
300 pieces in stock at Vaughan, ON as of 7:53 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | M12 |
Inner Diameter | 13.0 mm |
Outer Diameter | 24 mm |
Thickness | 2.5 mm |
Material | Stainless Steel |
Material Grade | A2 |
Standards Met | DIN 125 |
EAN | 4011231358576 |
Product not yet rated.