



600 pieces in stock at Vaughan, ON as of 12:56 AM. Directions. Call: (289) 474-5447
1800 pieces in stock at Mississauga, ON as of 12:56 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M4 |
Inner Diameter | 4.3 mm |
Outer Diameter | 9 mm |
Thickness | 0.8 mm |
Material | Stainless Steel |
Material Grade | A2 |
Standards Met | DIN 125 |
EAN | 4045989085019 |