



400 pieces in stock at Vaughan, ON as of 1:13 AM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 1:13 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M5 |
Inner Diameter | 5.3 mm |
Outer Diameter | 10 mm |
Thickness | 1.0 mm |
Material | Stainless Steel |
Material Grade | A2 |
Standards Met | DIN 125 |
EAN | 4045989085026 |
Product not yet rated.