



1000 pieces in stock at Vaughan, ON as of 11:50 PM. Directions. Call: (289) 474-5447
2000 pieces in stock at Mississauga, ON as of 11:50 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M6 |
Inner Diameter | 6.4 mm |
Outer Diameter | 12 mm |
Thickness | 1.6 mm |
Material | Stainless Steel |
Material Grade | A2 |
Standards Met | DIN 125 |
EAN | 4065233032019 |
Product not yet rated.