



400 pieces in stock at Vaughan, ON as of 10:31 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 10:31 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M8 |
Inner Diameter | 8.4 mm |
Outer Diameter | 16 mm |
Thickness | 1.6 mm |
Material | Stainless Steel |
Material Grade | A2 |
Standards Met | DIN 125 |
EAN | 4065233031012 |
Product not yet rated.