FLAT WSH DIN125 YLZN M10x20x2.0mm
407.010
- UNSPSC 31161807
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M10 |
Finish | Yellow Zinc |
Inner Diameter | 10.5 mm |
Outer Diameter | 20 mm |
Thickness | 2.0 mm |
Material | Steel |
Standards Met | DIN 125 |
EAN | 4011231356947 |
Review(s)
Product not yet rated.