![FLAT WSH DIN125 YLZN M6x12x1.6mm](https://wurth-pim.imgix.net/Product/407010.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=43393b534d164fe531099be279fee3b3)
![FLAT WSH DIN125 YLZN M6x12x1.6mm](https://pim.wurth.ca/Product/407010.jpg)
![FLAT WSH DIN125 YLZN M6x12x1.6mm](https://wurth-pim.imgix.net/Product/407010.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=43393b534d164fe531099be279fee3b3)
![](https://pim.wurth.ca/Product/407010.jpg)
200 pieces in stock at Vaughan, ON as of 8:10 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | M6 |
Finish | Yellow Zinc |
Inner Diameter | 6.4 mm |
Outer Diameter | 12 mm |
Thickness | 1.6 mm |
Material | Steel |
Standards Met | DIN 125 |
EAN | 4024835979580 |