FLAT WSH DIN125 ZINC HARD M8x16x1.6mm
402.8
- UNSPSC 31161807
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
1100 pieces in stock at Vaughan, ON as of 1:24 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M8 |
Finish | Clear Zinc |
Inner Diameter | 8.4 mm |
Outer Diameter | 16 mm |
Thickness | 1.6 mm |
Material | Hardened Steel |
Standards Met | DIN 125 |
EAN | 4052713989666 |
Review(s)
Product not yet rated.