



1800 pieces in stock at Vaughan, ON as of 10:16 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 10:16 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M12 |
Inner Diameter | 13.0 mm |
Outer Diameter | 24 mm |
Thickness | 2.5 mm |
Material | Steel |
Finish | Clear Zinc |
Standards Met | DIN 125 |
EAN | 4045727953846 |
Product not yet rated.