



500 pieces in stock at Vaughan, ON as of 6:56 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 6:56 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M16 |
Inner Diameter | 17.0 mm |
Outer Diameter | 30 mm |
Thickness | 3.0 mm |
Material | Steel |
Finish | Clear Zinc |
Standards Met | DIN 125 |
EAN | 4011231357494 |