FLAT WSH DIN125 ZN M20x37x3.0mm
407.20
- UNSPSC 31161807
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
250 pieces in stock at Vaughan, ON as of 7:53 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M20 |
Finish | Clear Zinc |
Inner Diameter | 21.0 mm |
Outer Diameter | 37 mm |
Thickness | 3.0 mm |
Material | Steel |
Standards Met | DIN 125 |
EAN | 4011231357616 |
008.ROTOKIT1 | ROTOTILT FASTENER KIT 1 | qty 18 |
Review(s)
Product not yet rated.