



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | M24 |
Inner Diameter | 25.0 mm |
Outer Diameter | 44 mm |
Thickness | 4.0 mm |
Material | Steel |
Finish | Clear Zinc |
Standards Met | DIN 125 |
EAN | 4011231357685 |
Product not yet rated.