



1250 pieces in stock at Vaughan, ON as of 9:25 PM. Directions. Call: (289) 474-5447
2000 pieces in stock at Mississauga, ON as of 9:25 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M4 |
Inner Diameter | 4.3 mm |
Outer Diameter | 9 mm |
Thickness | 0.8 mm |
Material | Steel |
Finish | Clear Zinc |
Standards Met | DIN 125 |
EAN | 4024835985390 |
Product not yet rated.