![LARGE WSH DIN9021 ZN M5x15x1.2mm](https://wurth-pim.imgix.net/Product/40220.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c5c137a933d104fb80f2726959bbf169)
![LARGE WSH DIN9021 ZN M5x15x1.2mm](https://pim.wurth.ca/Product/40220.jpg)
![LARGE WSH DIN9021 ZN M5x15x1.2mm](https://wurth-pim.imgix.net/Product/40220.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c5c137a933d104fb80f2726959bbf169)
![](https://pim.wurth.ca/Product/40220.jpg)
600 pieces in stock at Vaughan, ON as of 8:30 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | M5 |
Finish | Clear Zinc |
Inner Diameter | 5.3 mm |
Outer Diameter | 15 mm |
Thickness | 1.2 mm |
Material | Steel |
Standards Met | DIN 9021 |
EAN | 4011231365154 |
Product not yet rated.