



1100 pieces in stock at Vaughan, ON as of 8:34 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 8:34 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M6 |
Inner Diameter | 6.4 mm |
Outer Diameter | 18 mm |
Thickness | 1.6 mm |
Material | Steel |
Finish | Clear Zinc |
Standards Met | DIN 9021 |
EAN | 4011231365208 |