![3/16X1X3/64 FENDER WSH GR5 ZN](https://wurth-pim.imgix.net/Product/414516114.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=82f9564d6cecf66b4ee8253f52e995ab)
![3/16X1X3/64 FENDER WSH GR5 ZN](https://pim.wurth.ca/Product/414516114.jpg)
![3/16X1X3/64 FENDER WSH GR5 ZN](https://wurth-pim.imgix.net/Product/414516114.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=82f9564d6cecf66b4ee8253f52e995ab)
![](https://pim.wurth.ca/Product/414516114.jpg)
600 pieces in stock at Vaughan, ON as of 10:52 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | #10 |
Outer Diameter | 1 in |
Thickness | 3/64 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4052713976116 |
Product not yet rated.